FRIGIDAIRE Combination Washing Machine & Dryer
#Grup produk P109599993
Spesifikasi
| UNSPSC | 52141601 |
|---|---|
| Coin-Operated | No |
| Color | White |
| Current (A) | 30 |
| Depth with Door Open (inch) | 47-1/2 |
| Dryer Capacity (ft³) | 5.5 |
| Dryer Cycle Settings | 5 |
| Dryer Temperature Settings | 3 |
| Energy Star Certified | No |
| Features | Quick Wash and Dry Cycles |
| Manufacturer Part Number | FLCE7522AW |
| Number of Dryer Cycles | 10 |
| Number of Wash Cycles | 11 |
| Overall Depth (inch) | 31-1/2 |
| Overall Height (inch) | 76 |
| Overall Width (inch) | 27 |
| Perfomance | Residential |
| Power Source | Electric |
| Standards | UL Listed |
| Voltage (V) | 240 AC |
| Wash Cycle Settings | 9 |
| Wash Temperature Settings | 3 |
| Washer Capacity (ft³) | 3.9 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Stacked combination washing machines and dryers, also known as laundry centers, have a bottom washer with a dryer placed on top to save space. Ideal for small laundry areas and residential applications.
Feature
Washer Dryer Combo Power Source Electric Color White Washer Capacity 3.9 cu ft Dryer Capacity 5.5 cu ft Number of Wash Cycles 11 Number of Dryer Cycles 10 Overall Height 76 in Overall Width 27 in Overall Depth 31 1/2 in Energy Star Compliant No Coin-Operated No Current 30 A Depth with Door Open 47 1/2 in Dryer Cycle Settings 5 Dryer Temperature Settings 3 Features Quick Wash and Dry Cycles Manufacturer Warranty Length 1 yr Labor 1 yr Parts Perfomance ResidentialUlasan Produk
Tidak ada ulasan




















































































































































