WOBBLE LIGHT 360-Degree Jobsite Light

Sebelum PPN:
Rp759.900 - Rp9.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jobsite light parts replace worn components to keep lights in good repair or protect them from damage. They fit specific 360-degree jobsite light brands and models.
Feature
Reflector Shield Product Type Reflector Shield Compatible with Manufacturer Model Number 111102 111104 111301LED 111302 111303LED Overall Length 12.5 in Compatible with Grainger Part Number 16Y229 2LTE8 2LTE9 2WA32 2WA33 2WA34 2WA35 3KYL8 Color Black/Silver Compatible with Brand Wobble Light Overall Height 0.5 in Overall Width 8 in

Ulasan Produk

Tidak ada ulasan