LARSON ELECTRONICS LLC 2ft. Linear Fluorescent Hazardous Location Light

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC39111901
Ambient Temperature Range (°F)-4 to 158
BAA CompliantYes
CA Title 24 CompliantYes
Color Temperature (Kelvin)4100
DimmableNo
Emergency Battery BackupNo
Fixture Ballast TypeElectronic
Fixture Rated Life (hour)20000
Fixture Voltage (V)120 to 270 AC
For Bulb ShapeT5HO
For Bulb TypeFluorescent
For Number of Bulbs2
Housing FinishPlastic
Housing MaterialPolyester
Includes(2) 1/2inch or 3/4inch Hubs; Wiring Hub: 1/2inch or 3/4inch Threaded NPT Hubs
Ingress Protection Rating67
Lamp TypeFluorescent
Lamp Wattage (W)17
Lens MaterialAcrylic
Lighting CertificationUnrated
Lighting TechnologyFluorescent
Lumens (lm)6600
Lumens per Watt (lm/W)91
Maximum Ambient Temperature (°F)158
Maximum Fixture Wattage (W)72
Minimum Ambient Temperature (°F)-4
Mounting LocationPendant
Mounting StylePendant
Number of Ballasts1
Number of Bulbs2
Overall Height (inch)5-1/2
Overall Length (inch)25-7/8
Overall Width (inch)7-1/4
Safety RatingClass I, Division 2, Groups A, B, C, D; Class II, Division 2, Groups F, G
StandardsMeets US Coast Guard Specifications
Temperature CodeT4
UL/CSA/ETL ListedcUL Listed for Canada; UL 1598A Listed; UL 844 Listed; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Class I and II fixtures illuminate Division 2 hazardous locations where flammable gases or vapors and/or combustible dusts are normally confined or not present in ignitable concentrations. Their group ratings designate use in locations with specific types of gas, vapor, or dust. They prevent arcs or sparks within the fixture from igniting gases, vapors, or dusts on or near the fixture.

Flammable gases and vapors are Class I hazards commonly found in petroleum refineries, fuel dispensaries, sewage treatment plants, and processes using chemicals, paints, coatings, or sealants. Combustible dusts are Class II hazards commonly found in pharmaceutical factories, coal-handling plants, grain elevators, and plants processing flour, feed, or powder.
Feature
Hazardous Location Lighting Fixtures Hazardous Location Fixture Type Fluorescent Lamp Type Lamp Quantity 2 Bulb Designation T5HO Lamp Watts 17 W Fixture Wattage 48 Voltage 120/277V AC Wide Area Beam Spread Class 1 Div 2 T5HO Efficiency Yes Lamp Included Ambient Temp Range -4 Degrees to 158 Degrees F Housing Material Polyester Plastic Housing Finish Lens Material Acrylic Finish White Pendant Mounting Length 25 7/8 in Height 5 27/64 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait