WHEELER-REX Hose for Hydrostatic Test Pump

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40142007
Compatible with BrandWheeler-Rex
Compatible with Grainger Part Number34CY15; 45EJ59; 45EJ60; 45EJ65; 45EJ66; 6GDU4; 6GDU5; 6GDV5; 6GDV7; 794F37
Compatible with Manufacturer Model Number29200; 29201; 33100; 33101; 33110; 35100; 35101; 36200; 36454; 364540; 37210; 39300; 46200; 462000; 46301; 463010; 46453; 464530; 46501; 465010; 46503; 465030; 46506; 465060; 46521; 465210; 46523; 465230; 46526; 465260; 47100; 47101; 47102; 47103; 47105
Compatible with Pump TypeHydrostatic Test Pump
Hose Inside Dia. (inch)3/4
Hose Length (ft)10
IncludesStrainer
Manufacturer Part Number34550
Max. Discharge Pressure (psi)1200
Product TypeSuction Hose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suction hoses for hydrostatic test pumps connect to the inlet side of the pump. These are used to supply fluid to the hydrostatic test pump.
Feature
Hose Kit Compatible with Grainger Part Number 34CY15 45EJ59 45EJ60 45EJ65 45EJ66 6GDU4 6GDU5 6GDV5 6GDV7 794F37 Compatible with Manufacturer Model Number 29200 29201 33100 33101 33110 35100 35101 36200 36454 364540 37210 39300 46200 462000 46301 463010 46453 464530 46501 465010 46503 465030 46506 465060 46521 465210 46523 465230 46526 465260 47100 47101 47102 47103 47105 Connection Size 3/4 in Hose Inside Diameter 3/4 in Hose Length 10 ft

Ulasan Produk

Tidak ada ulasan