Super Lube O-Ring Grease

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC15121902
ApplicationFood Processing Equipments; O-Rings; Pneumatic Systems; Pool Pumps and Filter Seals; Pressure Plug Valves; Rubber Gaskets; Seals; Static and Dynamic; Vacuum/Chamber Sealant; Valves; Water Softener and Faucet Valves; Weather Stripping
Base OilSilicone
ColorWhite
Container Size (oz)14
Container TypeCan
Display Qty1
Display Sell UOMEA
Flash Point Temperature (°F)572
Manufacturer Part Number93016
Maximum Operating Temperature (°F)500
Minimum Operating Temperature (°F)-40
NLGI Grade2
NSF RatingH1 Food Grade
Product TypeO-Ring Grease
PropertiesDielectric; Extended Life; High Temperature; Low Temperature; Water Resistant
SeriesO-Ring Silicone Grease
Specific Gravity1.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This food-grade O-ring grease seals, seats, and protects systems in food and beverage processing equipment. These grease products are rated H1 by the National Sanitation Foundation (NSF) for incidental contact with food in applications where contact is unavoidable. They are safe for human consumption in diminutive quantities and are often used on filter housings and valves to prevent leaks in vacuum and pressure systems.
Feature
Multipurpose Grease NLGI Grade 2 Base Oil Silicone Container Size 3 oz Lubricant NSF Rating H1 Food Grade Grease Thickener Silicone Grease Color Clear Grease Container Tube Lubricant Additives No Additives Min Operating Temp -40 Degrees F Max Operating Temp 500 Degrees F ISO Viscosity Grade Not tested Viscosity Index Not tested Flash Point 572 Degrees F Dropping Point Not Specified Four-Ball Wear Not Specified Specific Gravity 0.90 Timken OK Load Not Specified

Ulasan Produk

Tidak ada ulasan

Halaman Terkait