Super Lube Anti-Seize Compound
#Grup produk P109581392
Spesifikasi
| UNSPSC | 15121515 |
|---|---|
| 50 State VOC Compliant | Yes |
| Anti-Seize Base | Non-Metallic |
| Anti-Seize Color | White |
| Anti-Seize Container | Can |
| Anti-Seize Type | Food Grade Anti-Seize |
| Conductive | No |
| Container Size (oz) | 14.1 |
| Flammability | Non-Flammable |
| Flash Point Temperature (°F) | 428 |
| For Use On Materials | Aluminium, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium |
| Maximum Operating Temperature (°F) | 475 |
| Maximum Pressure | Not Rated |
| Metal Free | Yes |
| Minimum Operating Temperature (°F) | -30 |
| NSF Rating | H1 Food Grade |
| Net Fill (oz) | 14.1 |
| Odorless | No |
| Primary Additive | No Additives |
| Standards | NSF |
| USDA Certified Biobased Product | Yes |
| Water Resistant | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Food grade anti-seize is NSF H1 certified for use on food processing machinery or wherever incidental food contact is possible. It's white to show contaminants. It prevents fittings, bushings, flanges, and other components from sticking together or seizing.
Feature
Food Grade Anti-Seize 14.1 oz Can Non-Metallic Paste -30 Degrees F 475 Degrees F Super Lube White Non-FlammableUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Super%20Lube%20Anti-Seize%20Compound/awP109581392-1.jpg)
