Oetiker Tube & Hose Clamp Kit
#Grup produk P109570998
Sebelum PPN:
Rp2.099.900 - Rp2.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 31162906 |
|---|---|
| Container Type | Plastic Case |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These assortments include a collection of different tube and hose clamp styles and sizes in a single product.
Feature
Hose Clamp Assortment Band Material Stainless Steel Band Material Grade 304 Container Type Plastic Case Hose Clamp Type Single Ear Includes (10) 1 in Ear Clamp (10) 1/2 in Ear Clamp (10) 23/32 in Ear Clamp (10) 5/8 in Ear Clamp (10) 7/8 in Ear Clamp (10) 9/16 in Ear Clamp 1 1/4 in Ear Clamp 1 1/8 in Ear Clamp Plastic Case Standard Jaw Pincer Largest Clamping Diameter in Set 31 19/32 mm Number of Clamps 81 Number of Sizes 8 SAE Numbers Included Not ApplicableUlasan Produk
Tidak ada ulasan




















































































































































