Mason Vibration Isolator Pad

Sebelum PPN:
Rp499.900 - Rp3.499.900
Spesifikasi
UNSPSC23153130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.
Feature
Vibration Isolation Pad Material Neoprene Max Steady Load 600 lb Length 3 in Width 3 in Height 3/4 in Package Quantity 2

Ulasan Produk

Tidak ada ulasan

Halaman Terkait