CUSTOM corporation Single-Use Temperature Logger

Sebelum PPN:
Rp2.199.900
Spesifikasi
Measurement Temperature Range (°C)-30 to +70
Size (mm)43x4x80
Measurement Accuracy (°C)±0.5
Resolution (°C)0.1°C
Recordable PointsMaximum 8192 points
Measurement Interval30 seconds, 5 minutes, 10 minutes, 30 minutes, 60 minutes, 90 minutes, 120 minutes
AccessoriesPlastic bag with zipper for storage
Alarm Delay0 minutes, 5 minutes, 30 minutes, 45 minutes, 60 minutes, 90 minutes, 120 minutes
Alarm Temperature Setting Range (°C)-20--10, -10-0, +2-+8, 0-+15, 0-+25, +15-+25, etc. (Optional upper/lower limit values) (configurable)
Compatible OSWindows(R)7/8
Dustproof/WaterproofIP65 (when sealed in the included zippered plastic bag)
InterfaceUSB
Packaging Size (mm)60×85×15
Power SupplyCR2032 lithium battery x 1 (built-in, not replaceable)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disposable type USB logger.
Since data cannot be overwritten or deleted, measurement data can be retained.
Temperature data of up to 8192 points can be recorded by simply pressing the start button.
By connecting to a computer's USB port, initial settings and measurement data can be downloaded.
The measurement data is converted into PDF data of graphs and numerical data.

Ulasan Produk

Tidak ada ulasan