MICRO ESSENTIAL Single-Parameter Chemical Test Strip
#Grup produk P109522238
Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Number of tests | 10 |
| Test Detects For | Ammonia |
| Test Form | Strip |
| Test Parameter (ppm) | 0 to 500 Ammonia |
| Testing Parameters | Ammonia |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
Feature
Test Strips Roll Testing Parameter Ammonia Range 0 to 500 ppm Number of Tests 100 Length 15 ft Width 5/32 in Detects For Ammonia Package Quantity 10Ulasan Produk
Tidak ada ulasan




















































































































































