INSTA-TEST Test Strip Chemical Single-Parameter (Strip Uji)

Sebelum PPN:
Rp389.900
Spesifikasi
UNSPSC41113035
Number of tests50
Test Detects ForQAC
Test FormStrip
Test Parameter (ppm)0 to 80 QAC Low Range; 0 to 800 High Range
Testing ParametersQAC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
Feature
Test Strip Dual Range Testing Parameter QAC Range 0 10 20 40 60 80 ppm Testing Parameter Two QAC Range Two 0 100 200 400 800 ppm Number of Tests 50 Length 3 in Width 3/16 in Detects For QAC Includes 50 Strips

Ulasan Produk

Tidak ada ulasan