MICRO ESSENTIAL Single-Parameter Chemical Test Strip
#Grup produk P109522195
Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Number of tests | 100 |
| Test Detects For | Free Chlorine |
| Test Form | Strip |
| Test Parameter (ppm) | 0 to 1000 Free Chlorine |
| Testing Parameters | Free Chlorine |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
Feature
Test Strips Strips Testing Parameter Free Chlorine Range 0 to 1000 ppm Number of Tests 100 Length 2-3/4 in Width 1/4 in Detects For Free ChlorineUlasan Produk
Tidak ada ulasan




















































































































































