MICRO ESSENTIAL Single-Parameter Chemical Test Strip
#Grup produk P109522159
Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Number of tests | 50 |
| Test Detects For | Peracetic Acid |
| Test Form | Strip |
| Test Parameter (ppm) | 0 to 160 Peracetic Acid |
| Testing Parameters | Peracetic Acid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.
Feature
Peracetic Acid Test Strip Testing Parameter Peracetic Acid Range 0 10 30 60 80 160 ppm Number of Tests 50 Length 2-1/2 in Width 1/4 in Detects For Peracetic Acid Concentration Includes 50 Test Strips in a Desiccant Lined Snap Top VialUlasan Produk
Tidak ada ulasan




















































































































































