GLOBE SCIENTIFIC Plastic Centrifuge, Culture, & Test Tub

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC41121701
AutoclavableYes
Basic MaterialPlastic
Body ColorWhite
Body Diameter (mm)12
Body MaterialPolypropylene
Capacity (ml)5
Closure ColorWhite
Closure Liner DesignScrew Thread
For use withCentrifugation; Liquid Handling
GraduatedNo
Includes ClosureYes
Maximum Relative Centrifugal Force (xg)3000
Overall Height (mm)75
Screw Closure Size (mm)16.8
Special FeaturesLeak-Tight
Sterile/Non-SterileNon-Sterile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic culture tubes are biologically inert to prevent contamination when growing and handling biological samples used for culturing.
Feature
Test Tube with Cap Labware Tube Type Test Tube Labware Nominal Capacity - Metric 5 mL Labware Outside Dia - Metric 12 mm Labware Length - Metric 75 mm Labware Basic Material Plastic Labware Body Material Polypropylene Sterile/Non-Sterile Non-Sterile Autoclavable Yes Temp Range (C) 0 Degrees to 130 Degrees C Labware Body Color White Package Quantity 1000

Ulasan Produk

Tidak ada ulasan