INSTA CHECK pH Test Strips, Paper, & Pencil (Set Uji pH)

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC31160000
IncludesColor Chart
Number of tests600
Overall Length (inch)3-1/4
Overall Width (inch)1/4
Test Detects ForpH
Test FormStrip
Testing Parameter OnepH
pH Range (pH)0 to 14
pH Resolution (pH)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-precision pH strips show test results in whole number intervals such as 1, 2, and 3. They're used where higher precision is not required. Test strips are precut to length so they're ready to use.
Feature
Wide Range pH Test Strip Package Quantity 6

Ulasan Produk

Tidak ada ulasan