Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Number of tests | 10 |
| Parameters Measurements Included | 0 to 8.5 pH |
| Test Detects For | Corrosion Protection; Propylene Glycol |
| Test Form | Strip |
| Test Type | Test Strips |
| Testing Parameters | Level of Corrosion ProtectionPropylene Glycol |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Coolant and antifreeze test strips ensure engine coolant in commercial vehicles is functioning correctly.
Feature
Test Strips Strip Testing Parameter Propylene Glycol Range 0 to 8.5 pH Number of Tests 10 Length 3-15/16 in pH Resolution 8.5 Width 7/32 in Detects For Propylene Glycol and Level of Corrosion Protection Includes 10 SticksUlasan Produk
Tidak ada ulasan




















































































































































