Spilfyter Test Strip Multi-Parameter (Strip Uji)

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC47131905
Number of tests50
Parameters Measurements IncludedPositive/Negative
Shelf Life (year)1
StandardsOSHA
Test Detects ForChemicals; Unknown Spilled Liquid; Wastewater
Test FormStrip
Test TypeClassifier Strips
Testing ParametersAcid/Base; Bromine; Chlorine; Fluoride; Iodine; Organic Solvent; Oxidizer; Petroleum Distillate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spilled-chemical test strips identify chemicals present in spilled liquids and environmental hazards.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Classifier Strips Chemical Testing Parameter Acid/Base Oxidizer Flouride Organic Solvent/Petroleum Distillate Iodine Bromine and Chlorine Range Positive/Negative Number of Tests 50 Length 11.75 in Width 1 in Detects For Identify Unknown Liquid Hazards in Sewers Construction Sites Accident Sites Storage Facilities and Landfills Package Quantity 50

Ulasan Produk

Tidak ada ulasan