ROBINAIR Multi-Parameter Test Strip
#Grup produk P109513577
Spesifikasi
| UNSPSC | 41113035 |
|---|---|
| Parameters Measurements Included | 0 to 4000ppm Nitrite0 to 60% Glycol32° F to -60° F Freeze Point7.5 to 11 pH |
| Test Detects For | Coolant |
| Test Form | Strip |
| Test Type | Coolant Test |
| Testing Parameters | Freeze Point; Glycol; Nitrite; pH |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Coolant and antifreeze test strips ensure engine coolant in commercial vehicles is functioning correctly.
Feature
Coolant Test Strips 3 Way Testing Parameter pH Range 7.5 to 11 pH Testing Parameter Two ppm Range Two o to 4000 ppm Testing Parameter Three glycol Range Three 0 to 60 Percent Number of Tests 3 Length 1-1/2 in Width 1.7 in Detects For CoolantUlasan Produk
Tidak ada ulasan




















































































































































