GLOBE SCIENTIFIC Lab Bottle Cap

Sebelum PPN:
Rp609.900
Spesifikasi
UNSPSC24122004
AutoclavableNo
Closure ColorPurple
Closure Liner MaterialUnlined
Closure MaterialPolyethylene
Closure TypePlug
Diameter (mm)13
Product TypeFlange Plug Cap
Septa IncludedNo
Special FeaturesLeak-Resistant
VentedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug caps have two rows of flanges that press against the walls of test tubes, centrifuge tubes, and cuvettes to form a tight, leak-resistant seal. Caps press into the tube and can be pulled out manually.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Flange Cap Labware Closure Type Stopper Labware Closure Material Polyethylene Labware Closure Color Purple Autoclavable No Package Quantity 1000

Ulasan Produk

Tidak ada ulasan