LK INDUSTRIES Glass Centrifuge, Culture, Test & Specialty Tub

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC41121703
Basic MaterialGlass
Body ColorClear
Body Diameter (mm)18
Body Diameter - English (inch)6
Body MaterialType I Borosilicate Glass
Capacity (ml)100
Capacity (oz)3.38
ClarityTransparent
Closure MaterialRubber
For use withCentrifuges
GraduatedYes
Includes ClosureYes
Labware ASTM SpecificationD1796, D4007, D96
Overall Height - English (inch)6
Special FeaturesEtched CalibrationMilliliter MarkingsSand SpotShort Cone Style TubeStandard Line StyleTooled Top StyleTube is Not Certified Nor VerifiedYellow Frit Markings
Tube TypeCentrifuge Tube

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glass centrifuge tubes withstand forces encountered by high-speed spinning encountered in a centrifuge. They withstand higher temperatures and are more chemical resistant than plastic centrifuge tubes. Glass can be autoclaved and reused.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Centrifuge Tube Labware Nominal Capacity - Metric 100 mL Labware Outside Dia - Metric 1.8 cm Graduation Range 1 to 100 mL Labware Basic Material Glass Labware Body Material Type I Borosilicate Glass Labware Body Color Clear Graduation Subdivisions 0.05 to 25mL Package Quantity 6

Ulasan Produk

Tidak ada ulasan

Halaman Terkait