KIMBLE KIMAX Beaker Glass (Gelas Kimia)
#Grup produk P109505392
Sebelum PPN:
Rp2.499.900 - Rp3.399.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41121803 |
|---|---|
| ASTM Specification | E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Disposable/Reusable | Reusable |
| Glassware Class | A |
| Graduation Style | Printed |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Product Type | Colorware Beaker |
| Special Features | Double Capacity Scales; Matte Finish Marking Area |
| Standards | ASTM E960 |
| Sterile/Non-Sterile | Non-Sterile |
| USP Specification | Type I |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Color-coded low-form glass beakers have brightly colored markings to indicate chemical contents to reduce the risk of cross contamination or identify glassware that belongs to specific teams.
Feature
Griffin Beaker 50 mL 1.7 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 10 mL Graduation Range 20 to 40 mL Reusable Non-Sterile 53 mm 2.1 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 12Ulasan Produk
Tidak ada ulasan



















































































































































/awP109505392-1.jpg)
