KIMBLE KIMAX Beaker Glass (Gelas Kimia)
#Grup produk P109505295
Spesifikasi
| UNSPSC | 41121803 |
|---|---|
| ASTM Specification | D2070; E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity (fl oz) | 20.28 |
| Capacity (ml) | 600 |
| Clarity | Transparent |
| Color Coding | None |
| Disposable/Reusable | Reusable |
| Glassware Class | A |
| Graduation Increments (ml) | 50 |
| Graduation Style | Printed |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Maximum Graduation (ml) | 500 |
| Minimum Graduation (ml) | 50 |
| Outside Diameter (mm) | 88 |
| Overall Height (mm) | 122 |
| Product Type | Beaker |
| Special Features | Suitable for use on a Hotplate; Thick, Slightly Flared, Beaded Top, with a Spout |
| Standards | ASTM E960 |
| Sterile/Non-Sterile | Non-Sterile |
| USP Specification | Type I |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 600 mL 20.29 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 50 mL Graduation Range 50 to 500 mL Reusable Non-Sterile 122 mm 4.8 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 36Ulasan Produk
Tidak ada ulasan



















































































































































/87P109505295-1.jpg)
