KIMBLE KIMAX Beaker Glass (Gelas Kimia)

Sebelum PPN:
Rp2.499.900
Spesifikasi
UNSPSC41121803
ASTM SpecificationE960
AutoclavableYes
Basic MaterialGlass
Beaker TypeLow Form
Body MaterialBorosilicate Glass
Capacity (fl oz)1.69
Capacity (ml)50
Color CodingBlue
Disposable/ReusableReusable
Glassware ClassA
Graduation Increments (ml)10
Graduation StylePrinted
IncludesPour Spout
Includes GraduationsYes
Maximum Graduation (ml)40
Minimum Graduation (ml)10
Outside Diameter (mm)42
Overall Height (mm)53
Product TypeColorware Beaker
Special FeaturesDouble Capacity Scales; Matte Finish Marking Area
StandardsASTM E960
Sterile/Non-SterileNon-Sterile
USP SpecificationType I

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Color-coded low-form glass beakers have brightly colored markings to indicate chemical contents to reduce the risk of cross contamination or identify glassware that belongs to specific teams.
Feature
Griffin Beaker 50 mL 1.7 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 10 mL Graduation Range 20 to 40 mL Reusable Non-Sterile 53 mm 2.1 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 12

Ulasan Produk

Tidak ada ulasan