KIMBLE KIMAX Beaker Glass (Gelas Kimia)
#Grup produk P109505213
Sebelum PPN:
Rp1.699.900 - Rp8.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 41121803 |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Disposable/Reusable | Reusable |
| Glassware Class | A |
| Graduation Style | Printed |
| Includes | Pour Spout |
| Includes Graduations | Yes |
| Standards | ASTM E960 |
| Sterile/Non-Sterile | Non-Sterile |
| USP Specification | Type I |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Color-coded low-form glass beakers have brightly colored markings to indicate chemical contents to reduce the risk of cross contamination or identify glassware that belongs to specific teams.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Griffin Beaker 600 mL 20.29 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 50 mL Graduation Range 50 to 500 mL Reusable Non-Sterile 122 mm 4.8 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 6Ulasan Produk
Tidak ada ulasan



















































































































































/5xP109505213-1.jpg)
