KIMBLE KIMAX Beaker Glass (Gelas Kimia)
#Grup produk P109505073
Spesifikasi
| UNSPSC | 41121803 |
|---|---|
| ASTM Specification | E960 |
| Autoclavable | Yes |
| Basic Material | Glass |
| Beaker Type | Low Form |
| Body Material | Borosilicate Glass |
| Capacity (gal) | 1.06 |
| Capacity (ml) | 4000 |
| Clarity | Transparent |
| Color Coding | None |
| Disposable/Reusable | Reusable |
| Glassware Class | A |
| Graduation Increments (ml) | 500 |
| Graduation Style | Printed |
| Includes Graduations | Yes |
| Maximum Graduation (ml) | 3500 |
| Minimum Graduation (ml) | 500 |
| Outside Diameter (mm) | 161 |
| Overall Height (mm) | 252 |
| Product Type | Beaker |
| Special Features | Matte Finish Marking Area for Labeling |
| Standards | ASTM E960 |
| Sterile/Non-Sterile | Non-Sterile |
| USP Specification | Type II |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Low-form glass beakers have a lower height-to-width ratio than tall-form beakers, making them a good choice for heating samples. Also called Griffin beakers, they're the standard choice for everyday lab applications.
Feature
Beaker 4 000 mL 135.3 oz Beaker Type Low Form Labware Basic Material Glass Labware Body Material Glass Graduation Subdivisions 250 mL Graduation Range 500 to 3 500 mL Reusable Non-Sterile 250 mm 9.9 in Autoclavable Yes Labware ASTM Specification E960-93 (2013) Labware USP Specification Type I Glassware Class A Labware Body Color Clear Transparent Package Quantity 4Ulasan Produk
Tidak ada ulasan



















































































































































/21P109505073-1.jpg)
