STEINER Welding Blanket
#Grup produk P109500713
Spesifikasi
| UNSPSC | 23171528 |
|---|---|
| Standards | FM Approved |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These heavy-duty welding blankets are made of carbonized-fiber, which is a soft, lightweight material that protects surfaces against heavy sparks, spatter, and slag. Carbonized fiber is a flexible material that drapes over irregular shapes and surfaces.
Feature
Welding Blanket Protective Material Carbon Fiber Protective Material Coating Uncoated Maximum Temperature 1 800 Degrees F Overall Length 4 ft Overall Width 3 ft Protective Material Color Black Protective Material Weight 16 oz/sq yd Protective Material Thickness 0.15 in Grommet Location No Grommet Holes Resistance Properties Abrasion Resistant Heat Resistant Slag Resistant Spark Resistant Spatter Resistant Standards FM Approved Duty Rating HeavyUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/STEINER%20Welding%20Blanket/jtP109500713-1.jpg)
