AQUASOL Purge Paper
#Grup produk P109497358
Sebelum PPN:
Rp3.199.900 - Rp12.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 23171519 |
|---|---|
| Compatible Material Type | Aluminium, Stainless Steel |
| Compatible Pipe Diameter (Maximum) (in) | 36 |
| Compatible Pipe Diameter (Minimum) (in) | 2 |
| Features | 100% Biodegradable; Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test; No Residue Remains in the Pipeline |
| Material | Sodium Carboxy Methyl Cellulose; Wooden Pulp |
| Standards | CE Approved; EPA Approved |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Purge paper rolls can be cut to the required length, which can reduce the total amount of paper used over purge paper sheets that come in predetermined lengths. It's also easier to transport and store large amounts of paper in roll form than in sheet form.
Feature
Water Soluble Paper Overall Width 15 1/2 in Overall Length 165 ft Thickness 0.178 mm Standards CE Approved EPA Approved Compatible Material Type Aluminum Stainless Steel Compatible Pipe Diameter (Maximum) 36 in Compatible Pipe Diameter (Minimum) 2 in Features 100 Percent Biodegradable Dissolves Effortlessly and Rapidly During Water or Steam Hydro-Test No Residue Remains in the Pipeline Form Roll Material Sodium Carboxy Methyl Cellulose Wooden Pulp Process TIG WeldingUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/AQUASOL%20Purge%20Paper/9yP109497358-1.jpg)
