H C Patching Compound for Concrete & Asphalt Repair (Tambal Beton & Aspal)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC12163501
ApplicationQuick Patch Repair
Base MaterialCement
ColorClear
Container Size (lbs)5
Container TypePail
Coverage Area (ft²)1.2 @1/2 in
Cure typeAmbient
Flash Point Temperature (°F)199
For Use on Surface MaterialConcrete
Full Cure Time (day)1
Manufacturer Part Number60.100709-99
Maximum Setting Time (minute)30
Product FormPowder
Resistance PropertiesNonsagging
SeriesH&C
StandardsASTM C109; ASTM D1475; EPA Method 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Concrete Patching and Repair Compound Product Type Patching Compound Base Material Cement Cure Type Ambient Resistance Properties Nonsagging Product Form Powder Container Size 5 lb Container Type Pail Coverage 1.2 sq ft @ 1/2 in Full Cure Time 1 day Maximum Crack Width Not Applicable Maximum Thickness Not Applicable Minimum Thickness Not Applicable Maximum Traffic Hours Not Applicable Minimum Traffic Hours Not Applicable Working Time Not Applicable Application Quick Patch Repair

Ulasan Produk

Tidak ada ulasan