LYLE Wayfinding Sign For General Building & Office

Sebelum PPN:
Rp80.900 - Rp309.900
Spesifikasi
UNSPSC55121718
ADA CompliantNo
ANSI 969 CompliantNo
ANSI StandardsANSI Z53.1-1967
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Metal DetectableNo
Mirror PrintNo
Number of Printed Sides1
Package Quantity1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeEngineer Grade
Sign HeaderNotice
Sign Header Background ColorBlue
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendRoof Access
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign Mounting LocationWall
State Specific SignNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flammable liquids safety cans dispense and store flammable liquids such as gasoline or alcohol. They are painted or colored red, silver, or white for quick visual identification by employees and first responders.
Feature
Notice Sign Horizontal Rectangle Number of Printed Sides 1 English Sign Legend Roof Access Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan