Sebelum PPN:
Rp80.900 - Rp309.900
Spesifikasi
ADA CompliantNo
ANSI 969 CompliantNo
Abrasion ResistantNo
Anti-Slip SurfaceNo
Chemical ResistantNo
Depth (inch)1/25
Glow In The DarkNo
Graffiti ResistantYes
Includes Mounting HardwareNo
Mirror PrintNo
Number of Printed Sides1
Package Quantity1
Protective CoatingClear Film Laminate
Sign Legend Background ColorWhite
Sign Legend StyleText
Sign Mounting LocationWall
State Specific SignNo
Write on SurfaceNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Notice Sign Vertical Rectangle Number of Printed Sides 1 English Spanish Sign Legend Do Not Throw Paper Towels Feminine Hygiene Products Or Trash In The Toilet./No Tire Las Toallas De Papel Productos De Hygiene Feminine O Basura En El Inodoro. Sign Legend Background Color White Sign Legend Style Text

Ulasan Produk

Tidak ada ulasan