LYLE No Exit Sign For Parking Lot

Sebelum PPN:
Rp339.900 - Rp899.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignNo
Material PropertiesRoll Up
Number of Printed Sides1
Protective CoatingClear Film Laminate
Sign Background ColorWhite
Sign Legend StyleText
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
No Exit Sign For Parking Lots Height 18 in Width 12 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Spanish Sign Shape Vertical Rectangle

Ulasan Produk

Tidak ada ulasan