LYLE Keep Left & Keep Right Sign

Sebelum PPN:
Rp1.199.900 - Rp1.499.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Height (inch)24
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignYes
MUTCD Sign DescriptionKeep Right
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)21
Number of Printed Sides1
Protective CoatingClear Film Laminate
Sign Background ColorWhite
Sign HeaderNo Header
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
Thickness (inch)0.08
UV ResistantYes
Width (inch)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Keep Right Traffic Sign Height 24 in Width 18 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language No Text Sign Shape Vertical Rectangle

Ulasan Produk

Tidak ada ulasan