LYLE Enter Sign For Parking Lot

Sebelum PPN:
Rp459.900 - Rp1.099.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Height (inch)18
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)15
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Sign Background ColorWhite
Sign HeaderNo Header
Sign Legend Text ColorBlack
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Enter Sign For Parking Lots Height 18 in Width 18 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Square

Ulasan Produk

Tidak ada ulasan