LYLE Emergency Vehicle Parking Sign

Sebelum PPN:
Rp459.900 - Rp859.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Height (inch)18
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD Compliant SignNo
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Mounting Hole Distance Center to Center (inch)15
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Sign Background ColorWhite
Sign HeaderNo Header
Sign Legend StyleText
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeVertical Rectangle
State Specific SignNo
Thickness (inch)0.063
UV ResistantYes
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-profile easy-turn medical plate casters each have two wheels mounted on a single axle. This reduces the friction between the floor and the wheels (also known as scrubbing), which allows the casters to swivel more easily than plate casters with a single wheel. The casters are suitable for use on patient lifts and other medical equipment that needs to stay low to the ground to maximize the stability of the equipment as it's rolling.
Feature
Emergency Vehicle Parking Sign Height 18 in Width 12 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Vertical Rectangle

Ulasan Produk

Tidak ada ulasan