Sebelum PPN:
Rp359.900 - Rp1.499.900
Spesifikasi
UNSPSC55121710
ADA CompliantNo
Average Outdoor Durability (year)5 to 8
Holes on 1 in. CentersYes
Includes Cross-BracesNo
Indoor/Outdoor UsageOutdoor
MUTCD CodeW8-1
MUTCD Compliant SignYes
MUTCD Sign DescriptionBump
Material PropertiesRoll Up
Mounting Hole Dia. (inch)0.375
Number of Printed Sides1
Printed LanguageEnglish
Protective CoatingClear Film Laminate
Retroreflective GradeHigh Intensity Prismatic
Sign Background ColorYellow
Sign HeaderNo Header
Sign LegendBump
Sign Legend StyleText
Sign Legend Text ColorBlack
Sign MaterialAluminium
Sign Mounting Hardware IncludedNo
Sign Mounting StyleMounting Holes
Sign ShapeDiamond
StandardsMeets & Exceeds Federal Minimum Reflectivity Guidelines
State Specific SignNo
UV ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These spill cleanup stations contain supplies for mopping up spills, including oils and chemicals. These stations are commonly used in warehouses and factories.
Feature
Bump Traffic Sign Height 24 in Width 24 in Sign Material Aluminum Sign Mounting Style Mounting Holes Printed Language English Sign Shape Diamond

Ulasan Produk

Tidak ada ulasan