BADGY Printer ID Card

Sebelum PPN:
Rp21.999.900 - Rp29.999.900
Spesifikasi
UNSPSC43212113
BarcodesYes
Card FormatCR80
Card Loading Mode25 Card Capacity
Card Thickness (mil)30
Card TypePVC
Cards per Roll100
ColorRed
ConnectionUSB
Depth (inch)10-7/8
FontMultiple
For use withPC or MAC
Height (inch)5-13/16
Includes(100) Cards; Color Ribbon; ID Card Software
Print ModeColor
Print Speed38sec Per Card
Resolution (dpi)300
TypeSingle-Sided
Voltage (V)100 to 240 AC
Width (inch)7-7/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ID Card Printer Single Sided Printer Print Speed 38 Seconds Per Card Resolution 300 DPI Cards per Roll 100 Card Loading Mode 25 Card Capacity Card Type PVC Card Format CR80 Card Thickness 30 mil Connection USB Barcodes Yes Font Multiple Height 5-25/32 in Width 7-7/8 in Depth 10-55/64 in Voltage 100 to 240V Print Mode Color Red For Use With PC or MAC Includes Color Ribbon 100 Cards ID Card Software

Ulasan Produk

Tidak ada ulasan