CONDOR Antislip Tape Tread

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp449.900 - Rp1.999.900
Spesifikasi
UNSPSC31201513
Adhesive PropertiesAggressive Adhesive
EnvironmentIndoor and Outdoor
Imperial Tape Length (inch)24
Imperial Tape Width (inch)6
Minimum Application Temperature (°F)50
Minimum Tape Performance Temperature (°F)-20
Product FormStrips
Specifications MetADA; NFSI; OSHA
StandardsADA; NFSI certified for High Traction; OSHA; Prop 65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for moderate slip resistance in medium-traffic areas. This tape is recommended for flat surfaces, steps, and ramps where the traffic is less rigorous.
Feature
Anti-Slip Tread Black/Yellow 6 in 24 in Grit Size Proprietary Message Fluorescent No 32 mil Abrasive Grade Coarse Tape Adhesive Material Acrylic Tape Brand Condor(R) Environment Indoor and Outdoor Legend Watch Your Step Message Color Black Glow In The Dark No Package Quantity 24

Ulasan Produk

Tidak ada ulasan