Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| UNSPSC | 31201513 |
|---|---|
| Adhesive Properties | Aggressive Adhesive |
| Environment | Indoor and Outdoor |
| Glow In The Dark | No |
| Minimum Tape Performance Temperature (°F) | -20 |
| Product Form | Continuous Roll |
| Specifications Met | ADA; NFSI; OSHA |
| Standards | ADA; NFSI certified for High Traction; OSHA; Prop 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This antislip tape has a fine mineral-coated abrasive that provides light slip resistance in areas with less foot traffic. This tape is recommended for flat surfaces and ramps, such as entrances and exits, where some degree of friction is needed.
Feature
Anti-Slip Tape Black 8 in 60 ft Grit Size Proprietary Solid Fluorescent No 28 mil Abrasive Grade Fine Tape Adhesive Material Rubber Tape Brand Condor(R) Environment Indoor and Outdoor Legend No Legend Glow In The Dark NoUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/CONDOR%20Antislip%20Tape/kjP109458739-11.jpg)
