Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp379.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 52101510 |
|---|---|
| Anti-Slip Surface | Yes |
| Autoclavable | No |
| Critical Radiant Flux Class Rating | Class 1 |
| DOC FF1-70 Rating | Yes |
| Edge Style | Beveled |
| Mat Shape | Rectangle |
| Metal Detectable | No |
| NFSI High Traction Certified | No |
| NSF/ANSI 52 | No |
| Number of Beveled Edges | 4 |
| Reversible | No |
| Thermally Insulating | Yes |
| USDA Certified | No |
| Washdown Safe | No |
| X-Ray Detectable | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Antifatigue Runner Anti-Slip Backing Yes Number of Border Stripes 0 Resistance Properties Insulation Tear Resistant Wear Resistant X-Ray Detectable No Width 3 ft USDA Certified No Welding Safe No Washdown Safe No Series 409 Textured Cushion Sof Tred(TM) Thickness 3/8 in Thermally Insulating Yes Surface Material Closed Cell PVC Foam Surface Texture Raised Pattern NSF/ANSI 52 No Reversible No Surface Design Pebble Number of Beveled Edges 4 NFSI High Traction Certified NoUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/CONDOR%20Anti%20Fatigue%20Mat/70P109458252-1.jpg)
