Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp1.099.900 - Rp6.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Stripe Pattern | Solid/No Stripes |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sticky-surface mats remove dirt from footwear and wheeled equipment. They are placed in front of doors leading to areas with high requirements for cleanliness or where workers are leaving areas with construction dust and debris.
Feature
K7649 Tacky Floor Mat Sheet Thickness 2 mil Sheet Material Polyethylene Film Antimicrobial No Backing Material Polyethylene Sheet Pad Backing Color Clear Sheet Color Blue Backing Characteristics Adhesive Framed Included No Indoor/Outdoor Indoor/Outdoor Number of Sheets 30 Overall Length 36 in Overall Width 24 in Reusability Single-Use Package Quantity 4Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Air%20Plasma%20Torch/CONDOR%20Sticky-Surface%20Floor%20Mat/i6P109454654-1.jpg)
