FIRST AID ONLY Stethoscope
#Grup produk P109454618
Spesifikasi
| UNSPSC | 42182103 |
|---|---|
| Color | Silver |
| Disposable | No |
| For use with | General Examination Applications |
| Head | Dual |
| Includes | (3) Interchangeable Bells, Adult Diaphragm, Pediatric Diaphragm, (2) Pair Ear Tip |
| Length (inch) | 16 |
| Material | Latex Free Tubing |
| Packaged In | Foam Lined Box |
| Product Type | EMT Stethoscope |
| Size | Adult |
| Weight (lbs) | 0.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These welding sleeves are made of treated cotton. Treated cotton is breathable to keep workers cool. It protects against heat and sparks and provides lighter protection than leather. Welding sleeves are pulled on over the wrist to protect arms from flames and sparks encountered when welding.
Feature
EMT Stethoscope Dual Head Length 16 in Size Adult Color Silver Disposable No Material Latex Free Tubing Packaged In Foam Lined Box Weight 0.6 lb For Use With General Examination Applications Includes (3) Interchangeable Bells Adult Diaphragm Pediatric Diaphragm (2) Pair Ear TipUlasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/FIRST%20AID%20ONLY%20Stethoscope/h6P109454618-1.jpg)
