FIRST AID ONLY Sharp Container Accessories

Sebelum PPN:
Rp739.900 - Rp749.900
Spesifikasi
UNSPSC42142531
MaterialPlastic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.
Feature
Wall Mount Bracket Material Plastic White Height 2 1/2 in Width 3 11/16 in Length 4 1/2 in For Use With 1 qt Sharps Container Mfr No M949 Includes Wall Bracket. Wall Screws Not Included.

Ulasan Produk

Tidak ada ulasan