Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp499.900 - Rp13.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 52101509 |
|---|---|
| ADA Compliant | No |
| Antimicrobial | No |
| Autoclavable | No |
| Backing Material | Rubber |
| Crush Resistant | Yes |
| Face Material Weight (oz/sq yd) | 26 |
| Launderable | Yes |
| Mat type | Entrance Mat |
| NFSI High Traction Certified | No |
| Printed Image or Message | None |
| Reversible | No |
| Surface Application | Scraping and Drying |
| Surface Material | Polypropylene |
| Thickness (inch) | 3/8 |
| Welding Safe | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Diamond-pattern mats have long, narrow raised areas set at a diagonal to scrape moisture and dirt and a recessed area between the squares to keep moisture and dirt contained.
Feature
Entrance Runner Reversible No Antimicrobial No Welding Safe No Autoclavable No ADA Compliant No Application Commercial Buildings Health Care Facilities Hotels Office Buildings Backing Material Rubber Color Charcoal Crush Resistant Yes Edge Style Carpeted Water Dam Face Material Weight 26 oz/sq yd Indoor/Outdoor Outdoor Launderable Yes Mat Type Entrance Mat NFSI High Traction Certified No Number of Beveled Edges 4 Overall Length 12 ft Overall Width 6 ftUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/CONDOR%20Scraper-Dryer%20Entrance%20Mat/c1P109453433-1.jpg)
