Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Spesifikasi
| ADA Compliant | No |
|---|---|
| Antimicrobial | No |
| Autoclavable | No |
| Backing Material | Rubber |
| Color | Black |
| Launderable | Yes |
| Mat type | Entrance Mat |
| NFSI High Traction Certified | No |
| Printed Image or Message | None |
| Resistance Properties | Abrasion Resistant |
| Reversible | No |
| Surface Application | Scraping |
| Surface Material | Rubber |
| Welding Safe | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flexible knee pads feature widely set dual strapping system to avoid bunching and provide extra comfort. For military use.
Feature
Entrance Mat Reversible No Antimicrobial No Welding Safe No Autoclavable No ADA Compliant No Application Municipal Buildings Office Buildings Plant Entrances Schools Backing Material Rubber Color Black Edge Style Beveled For Environment Dry Wet For Surface Type Dry Surfaces Wet Surfaces Indoor/Outdoor Outdoor Launderable Yes Mat Type Entrance Mat NFSI High Traction Certified No Number of Beveled Edges 4 Overall Length 32 in Overall Width 2 ftUlasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/CONDOR%20Scraper%20Entrance%20Mat/acP109453372-1.jpg)
