AKRO-MILS Mobile Bin Rail Rack (Rel Rak Penyimpanan Beroda)

Sebelum PPN:
Rp2.699.900 - Rp21.999.900
Spesifikasi
UNSPSC24102004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Retractable belt receiver units mount onto walls, doorways, or other surfaces to provide a receiver slot for a retractable belt barrier, or to replace an existing receiver that is worn or damaged.
Feature
Mobile Double Sided Pick Rack Overall Depth 24 in Overall Width 38-1/2 in Overall Height 36-1/2 in Load Capacity 250 lb Color Gray Finish Baked Enamel Material 14 ga. Steel For Use With AkroBins Includes Hardware

Ulasan Produk

Tidak ada ulasan