Spesifikasi
| UNSPSC | 30181511 |
|---|---|
| ADA Compliance | No |
| Antimicrobial | No |
| Brand and Series | Kohler Highline(R) |
| Collection | Highline(R) |
| Color | White |
| Color Family | Whites |
| Features | Touchless Tank Bowl |
| Flushing Method | Flush Valve |
| Gallons per Flush | 1.1; 1.28; 1.6 |
| Includes Flush Valve Cover | No |
| Rim Height (inch) | 17-1/8 |
| Rough-In (inch) | 10; 12 |
| Spud Connection Size (inch) | 1-1/2 |
| Spud Location | Top |
| Stain Resistant | No |
| Standards | ASME A112.19.2/CSA B45.1 |
| Trapway Dia. (inch) | 2-3/8 |
| Water Surface Area (inch) | 11-3/4x10 |
| Weight Capacity (lbs) | 300 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Single-function fixed showerheads are typically smaller (less than 5"-dia.) in size and include a single-function spray face or nozzle. Also known as wall-mount showerheads, these are the traditional showerheads installed standard in most bathrooms.
Feature
Toilet BowlUlasan Produk
Tidak ada ulasan




















































































































































