SKILCRAFT Paint Sponges, Mitts & Cloths

Sebelum PPN:
Rp359.900
Spesifikasi
UNSPSC31211915
ColorWhite
Compatible Product TypePolish
Grade50
Length (yd)10
Manufacturer Part Number8305-00-205-3496
MaterialBleached Cotton
Number of Ply4-Ply
Product TypePolishing Cloth
Width (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cheesecloths are cotton-mesh fabrics that can be used to artistically apply paint to walls, floors, or ceilings. These cloths are soaked in cold water, squeezed out, and then dipped into paint for applying to flat surfaces to achieve soft, textured appearances. Polishing cloths apply waxes, glazes, and polishes to painted surfaces like automobiles or furniture. They can be used to add shine and buffed softness to finishes.
Feature
Polishing Cloth Color White Compatible Product Type Polish Grade 50 Length 10 yd Material Bleached Cotton Number of Ply 4-Ply Product Type Polishing Cloth Width 36 in

Ulasan Produk

Tidak ada ulasan