SHARKBITE Manual Ball Valves (Stop Kran)

Sebelum PPN:
Rp1.099.900 - Rp1.499.900
Spesifikasi
UNSPSC40141607
Ball MaterialLead Free Brass
Body Seal MaterialEPDM
Body StyleInline
Connection TypePush x Push
Handle TypeLever
Hose I.D. (inch)1
Max. Pressure (psi CWP)200
Max. Steam Pressure (psi WSP)200
Pipe Size (inch)1
Port Full
Seat MaterialPTFE
StandardscUPC; IAPMO; IPC; UPC
Stem MaterialLead Free Brass
Stem TypeBlowout Proof
Tube Size (inch)1
Valve Structure2-Piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Feature
Ball Valve Body Material Lead-Free Naval Brass Arsenical Body Style Inline 2-Piece Pipe Size 1 in Tube Size 1 in Connection Type Push x Push Full Port Max Pressure 200 psi CWP Max Steam Pressure 200 psi WSP Temp Range 0 Degrees to 200 Degrees F Ball Material Lead Free Brass Seat Material PTFE Stem Type Blowout Proof Handle Type Lever Handle Material Zinc Plated Steel Stem Material Lead Free Brass Body Seal Material EPDM Hose I.D. 1 in

Ulasan Produk

Tidak ada ulasan