Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp15.999.900 - Rp31.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 40101701 |
|---|---|
| Condensate Tank Capacity | No Tank |
| Duty Rating | Light Duty |
| Frequency (Hz) | 60 |
| Heating Method | Cooling Only |
| NEMA Plug Configuration - HVAC | LCDI, 5-15P |
| Operation Mode - HVAC | Cooling Only |
| Phase | 1 |
| Power Cord Length (ft) | 6 |
| Programming Capability (hour) | 24 On/Off Timer |
| Remote Control Functions | Full Function |
| Smart Connectivity | No Connectivity |
| System Cooling Method | Air-Cooled Ducted |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These light-duty portable air conditioners provide cool, dehumidified air to cool people and equipment. They're commonly used to maintain a comfortable indoor climate during warm months.
Feature
Portable Air Conditioner Duty Rating Light Duty Average Coverage Area 100 to 150 sq ft Operation Mode - HVAC Cooling Only Cooling Capacity 9 000 BtuH BtuH Cooling - DOE SACC 5 300 BtuH Heating Method Cooling Only Air Flow 194/163 cfm 10.57 EER 10.5 A Amps 850 W Watts 115V AC Voltage 1 Phase 60 Hz Hz NEMA Plug Configuration - HVAC LCDI 5-15P 115V AC 5-15P Power Cord Length 6 ft System Cooling Method Air-Cooled Ducted Control Type Electronic Dehumidification Rate 2.9 pt/hrUlasan Produk
Tidak ada ulasan




















































































































































