SAFE-T-SEAL Inflatable Blocking Plugs

Sebelum PPN:
Rp1.299.900 - Rp30.999.900
Spesifikasi
UNSPSC20122006
Air Connection GenderFemale
Air Connection TypeNPT
Body Surface StyleSmooth
Body TypeSmooth Body
Contains Pressure ValveYes
For Minimum Pipe Inside Diameter (inch)0.38
For Use OnRigid Pipe
Includes Protective SleeveNo
Inflation FluidAir; Water
Maximum Back Pressure (ft)30 of head
Maximum Back Pressure Water (ft)30 of head
Number of Inflation Chambers1
Plug Seal MaterialRubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Latch springs fit inside the latch pawl assembly on hose reels to lock hoses in place during extension. Latch springs are used in repairs.
Feature
Test Plug Air Connection Gender Female Air Connection Size 25/64 in Air Connection Type NPT Body Surface Style Smooth Deflated Diameter 3.5 in Deflated Length 12 in For Maximum Pipe Inside Diameter 6 in For Maximum Pipe Size 6 in For Minimum Pipe Inside Diameter 0.38 in For Minimum Pipe Size 4 in Head Tether Connection Handle and Strap Inflated Length 14.5 in Maximum Back Pressure (Air) 37 psi Maximum Back Pressure (Water) 30 ft of head Number of Inflation Chambers 1

Ulasan Produk

Tidak ada ulasan